Motion
TW121-2

TIMKEN
TW121-2

Bearing Lock Washer - 4.2220 in ID, 5.0000 in Face Dia., TW Series
Mi Item #00599019
MFR #TW121-2
Price$57.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW121-2

Bearing Lock Washer - 4.2220 in ID, 5.0000 in Face Dia., TW Series
Mi Item #00599019
MFR #TW121-2

Mfr description
TW121 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.56/each

Specifications

Dimensions

  • Bore Diameter  
    4.2220 in
  • Face Diameter  
    5.0000 in

Details

  • Compatible Lock Nut Number
    TAN-21
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893817675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)