Motion
TW122-2

TIMKEN
TW122-2

Bearing Lock Washer - 4.4250 in ID, 5.2810 in Face Dia., TW Series
MI ITEM #00599020
MFR #TW122-2
Price$59.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW122-2

Bearing Lock Washer - 4.4250 in ID, 5.2810 in Face Dia., TW Series
MI ITEM #00599020
MFR #TW122-2

Mfr description
TW122 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.34/each

Specifications

Dimensions

  • Bore Diameter  
    4.4250 in
  • Face Diameter  
    5.2810 in

Details

  • Compatible Lock Nut Number
    TAN-22
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)