Specifications
Dimensions
- Face Diameter5.6880 in
Details
- Compatible Lock Nut NumberTAN-24
- Number Of Tangs19
- Product TypeBearing Lock Washers
- SeriesTW
- UPC_NO053893815794
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)