Motion
TW128-2

TIMKEN
TW128-2

Bearing Lock Washer - 5.6170 in ID, 6.5310 in Face Dia., TW Series
MI ITEM #00599023
MFR #TW128-2
Price$173.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW128-2

Bearing Lock Washer - 5.6170 in ID, 6.5310 in Face Dia., TW Series
MI ITEM #00599023
MFR #TW128-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.53/each

Specifications

Dimensions

  • Bore Diameter  
    5.6170 in
  • Face Diameter  
    6.5310 in

Details

  • Compatible Lock Nut Number
    TAN-128
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822150

Overview

Mfr description
TW128 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text