Motion
TW130-2

TIMKEN
TW130-2

Bearing Lock Washer - 7.0630 in Face Dia., TW Series
Mi Item #00599024
MFR #TW130-2
Price$220.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW130-2

Bearing Lock Washer - 7.0630 in Face Dia., TW Series
Mi Item #00599024
MFR #TW130-2

Mfr description
TW130 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$220.06/each

Specifications

Dimensions

  • Face Diameter  
    7.0630 in

Details

  • Compatible Lock Nut Number
    TAN-130
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)