Motion
TW132-2

TIMKEN
TW132-2

Bearing Lock Washer - 6.4240 in ID, 7.4380 in Face Dia., TW Series
MI ITEM #00599025
MFR #TW132-2
Price$223.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW132-2

Bearing Lock Washer - 6.4240 in ID, 7.4380 in Face Dia., TW Series
MI ITEM #00599025
MFR #TW132-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.87/each

Specifications

Dimensions

  • Bore Diameter  
    6.4240 in
  • Face Diameter  
    7.4380 in

Details

  • Compatible Lock Nut Number
    TAN-132
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822174

Overview

Mfr description
TW132 WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text