Motion
TW136-2

TIMKEN
TW136-2

Bearing Lock Washer - 7.2060 in ID, 8.3750 in Face Dia., TW Series
Mi Item #00599027
MFR #TW136-2
Price$399.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW136-2

Bearing Lock Washer - 7.2060 in ID, 8.3750 in Face Dia., TW Series
Mi Item #00599027
MFR #TW136-2

Mfr description
TW136 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.79/each

Specifications

Dimensions

  • Bore Diameter  
    7.2060 in
  • Face Diameter  
    8.3750 in

Details

  • Compatible Lock Nut Number
    TAN-136
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893811970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)