Motion
TW138-2

TIMKEN
TW138-2

Bearing Lock Washer - 7.6120 in ID, 8.7810 in Face Dia., TW Series
MI ITEM #00599028
MFR #TW138-2
Price$341.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TW138-2

Bearing Lock Washer - 7.6120 in ID, 8.7810 in Face Dia., TW Series
MI ITEM #00599028
MFR #TW138-2

Mfr description
TW138 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.25/each

Specifications

Dimensions

  • Bore Diameter  
    7.6120 in
  • Face Diameter  
    8.7810 in

Details

  • Compatible Lock Nut Number
    TAN-138
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW
  • UPC_NO
    053893822198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)