Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BUN2045ME

Pillow Block Roller Bearing - 45 mm Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #00599033
MFR #P2BUN2045ME

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P2BUN2045ME PIL BLK 048123

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    132 to 149 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    55 mm
  • Locking Device
    Adapter Mounted
  • Housing Material
    Ductile Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048123
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text