Motion
P2BUN2050M

DODGE
P2BUN2050M

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00599034
MFR #P2BUN2050M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BUN2050M

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00599034
MFR #P2BUN2050M

Mfr description
P2BUN2050M PIL BLK 048109
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    57.10 mm
  • Base Width
    52 mm
  • Bolt Center To Center Length
    151 to 170 mm
  • Bore Diameter  
    50 mm
  • Overall Height  
    116 mm
  • Overall Length  
    213 mm
  • Overall Width
    48 mm
  • Weight
    8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048109
  • Max Rpm
    2625 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    98 kN
  • Replacement Bearing
    22210
  • Seal Type
    Contact Seal
  • Series
    UNISPHERE II
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475772704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)