Motion
P2BUN2060ME

DODGE
P2BUN2060ME

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00599039
MFR #P2BUN2060ME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BUN2060ME

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00599039
MFR #P2BUN2060ME

Mfr description
P2BUN2060ME PIL BLK 048126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    69.80 mm
  • Base Width
    65 mm
  • Bolt Center To Center Length
    173 to 189 mm
  • Bore Diameter  
    60 mm
  • Overall Height  
    144 mm
  • Overall Length  
    235 mm
  • Overall Width
    56 mm
  • Weight
    14.01 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048126
  • Max Rpm
    1900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    169 kN
  • Replacement Bearing
    22213
  • Seal Type
    Contact Seal
  • Series
    UNISPHERE II
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)