Overview
Mfr description
P2BUN2070M PIL BLK 048113
Specifications
- Bore Diameter
- Bolt Center To Center Length198 to 214 mm
- Bore TypeStraight
- Base To Bore Centerline82.50 mm
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Duty TypeStandard Duty
- Base Width65 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Overall Width62 mm
- Seal TypeContact Seal
- Radial Dynamic Load Capacity185 kN
- Lubrication TypeLubrication Fitting
- SeriesUNISPHERE II
- Standards MetAFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
- Replacement Bearing22215
- Weight18.44 lbs
- Max Rpm1700 rpm
- Manufacturer Catalog Number048113
- UPC_NO782475772766
- Locking TypeConcentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data