Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BUN2070ME

Pillow Block Roller Bearing - 70 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00599043
MFR #P2BUN2070ME

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P2BUN2070ME PIL BLK 048128

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    198 to 214 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    82.50 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    65 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Overall Width
    62 mm
  • Seal Type
    Contact Seal
  • Radial Dynamic Load Capacity
    185 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    UNISPHERE II
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Replacement Bearing
    22215
  • Weight
    18.34 lbs
  • Max Rpm
    1700 rpm
  • Manufacturer Catalog Number
    048128
  • UPC_NO
    782475773459
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text