Motion
P2BUN2080M

DODGE
P2BUN2080M

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599046
MFR #P2BUN2080M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BUN2080M

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00599046
MFR #P2BUN2080M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P2BUN2080M PIL BLK 048115

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    235 to 273 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    95.20 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    71 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Overall Width
    73 mm
  • Seal Type
    Contact Seal
  • Radial Dynamic Load Capacity
    285 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    UNISPHERE II
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A536 Grade 65-45-12, BSA, CMA, MPTA, PTDA, UL
  • Replacement Bearing
    22218
  • Weight
    31.66 lbs
  • Max Rpm
    1400 rpm
  • Manufacturer Catalog Number
    048115
  • UPC_NO
    782475773398
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text