Overview
Mfr description
P2BUN2090ME PIL BLK 048132
Specifications
- Bore Diameter
- Bolt Center To Center Length235 to 273 mm
- Bore TypeStraight
- Base To Bore Centerline95 mm
- Locking DeviceAdapter Mounted
- Housing MaterialDuctile Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Seal TypeContact Seal
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number048132
- Locking TypeAdapter
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data