Motion
F4B-UN2-040M

DODGE
F4B-UN2-040M

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 40 mm Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599053
MFR #F4B-UN2-040M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-UN2-040M

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 40 mm Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599053
MFR #F4B-UN2-040M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4BUN2040M FLG 048202

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Ductile Iron
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Overall Height
  • Overall Depth
    55 mm
  • Radial Dynamic Load Capacity
    93 kN
  • Lubrication Type
    Lubrication Fitting
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
  • Series
    F4B-UN2
  • Manufacturer Catalog Number
    048202
  • UPC_NO
    782475773923
  • Weight
    6.39 lbs
  • Housing Type
    4-Bolt Flange
  • Max Rpm
    2800 rpm
  • Long Description
    The F4B-UN2-040M is a spherical roller bearing unit, 4-bolt flange type with a 40 mm bore diameter, non-expansion (fixed) bearing. It features a ductile iron housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the F4B-UN2 series. The unit weighs 6.39 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text