Motion
F4BUN2055M

DODGE
F4BUN2055M

Four-Bolt Square Roller Bearing Unit - 55 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599059
MFR #F4BUN2055M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4BUN2055M

Four-Bolt Square Roller Bearing Unit - 55 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599059
MFR #F4BUN2055M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    114 mm
  • Bolt Circle Diameter  
    162 mm
  • Bore Diameter  
    55 mm
  • Overall Depth
    58 mm
  • Overall Height  
    149 mm
  • Overall Length Diameter  
    149 mm
  • Weight
    8.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048205
  • Max Rpm
    2325 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    120 kN
  • Seal Type
    Contact/Lip
  • Series
    22211
  • Standards Met
    AGMA, BSA, CMA, MPTA, PTDA, UL, AFBMA, ASMMA, ASTM A48 Class 30
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773480

Overview

Mfr description
F4BUN2055M FLG 048205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought