Motion
F4BUN2060M

DODGE
F4BUN2060M

Four-Bolt Square Roller Bearing Unit - 60 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599061
MFR #F4BUN2060M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4BUN2060M

Four-Bolt Square Roller Bearing Unit - 60 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00599061
MFR #F4BUN2060M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    121 mm
  • Bolt Circle Diameter  
    171 mm
  • Bore Diameter  
    60 mm
  • Overall Depth
    62 mm
  • Overall Height  
    156 mm
  • Overall Length Diameter  
    156 mm
  • Weight
    11.5 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048206
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    169 kN
  • Seal Type
    Contact/Lip
  • Series
    22213
  • Standards Met
    AFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773886

Overview

Mfr description
F4BUN2060M FLG 048206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought