Overview
Mfr description
F4BUN2060ME FLG 048220
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- Duty TypeStandard Duty
- Housing ConstructionSolid
- Overall Length Diameter
- Finish CoatingUncoated
- Type Of BearingSpherical Roller
- Bore TypeStraight
- Seal TypeContact/Lip
- Overall Height
- Overall Depth62 mm
- Radial Dynamic Load Capacity169 kN
- Lubrication TypeLubrication Fitting
- Standards MetAFBMA, AGMA, ASMMA, ASTM A48 Class 30, BSA, CMA, MPTA, PTDA, UL
- Series22213
- Manufacturer Catalog Number048220
- UPC_NO782475772896
- Weight11.52 lbs
- Max Rpm1900 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data