Motion
INS-SCH-103

DODGE
INS-SCH-103

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.3906 in Width, Standard Duty, Set Screw Locking
MI ITEM #00599080
MFR #INS-SCH-103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SCH-103

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.3906 in Width, Standard Duty, Set Screw Locking
MI ITEM #00599080
MFR #INS-SCH-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INS-SCH-103 BRG 126490

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3906 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Cage Material
    Nylon
  • Manufacturer Catalog Number
    126490
  • UPC_NO
    782475888535
  • Weight
    0.67 lbs
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text