Overview
Mfr description
INS-SXRH-107 BRG 126471
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.0156 in
- Duty TypeStandard Duty
- Locking DeviceEccentric Collar
- Cage MaterialNylon
- Manufacturer Catalog Number126471
- UPC_NO782475888528
- Weight1.24 lbs
- Type Of BearingBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data