Motion
INS-SXRH-203

DODGE
INS-SXRH-203

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9700 in OD, 2.8125 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #00599093
MFR #INS-SXRH-203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXRH-203

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9700 in OD, 2.8125 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #00599093
MFR #INS-SXRH-203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
INS-SXRH-203 BRG 126473

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.8125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Cage Material
    Nylon
  • Manufacturer Catalog Number
    126473
  • UPC_NO
    782475888719
  • Weight
    2.95 lbs
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text