Motion
P2B-IP-107E

DODGE
P2B-IP-107E

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #00599230
MFR #P2B-IP-107E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-IP-107E

Pillow Block Roller Bearing - 1-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #00599230
MFR #P2B-IP-107E

Mfr description
P2B-IP-107E PIL BLK 048242
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Bolt Center To Center Length
    4.6875 to 5.5000 in
  • Bore Diameter  
    1-7/16 in
  • Weight
    5.91 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    048242
  • Manufacturer Upc Number
    782475944668
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475944668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)