Motion
LB69313P

LINK-BELT
LB69313P

Bearing Seal - Contact/Lip, Nitrile Material, 1-15/16 in Bore
MI ITEM #00599270
MFR #LB69313P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB69313P

Bearing Seal - Contact/Lip, Nitrile Material, 1-15/16 in Bore
MI ITEM #00599270
MFR #LB69313P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LB69313P PENTAC SL LB6931-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Weight
    0.10 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text