Motion
LB69353P

LINK-BELT
LB69353P

Bearing Seal - Body Lip, 2.1875 in Bore, Kevlar Material, Compatible Bore: 2.1875 in
Mi Item #00599272
MFR #LB69353P
Price$329.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB69353P

Bearing Seal - Body Lip, 2.1875 in Bore, Kevlar Material, Compatible Bore: 2.1875 in
Mi Item #00599272
MFR #LB69353P

Mfr description
LB69353P PENTAC SL LB6935-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.85/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Compatible Bore Diameter
    2.1875 in
  • Weight
    0.50 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699059830
  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Seal Type
    Body Lip
  • Series
    D5 Seals
  • UPC_NO
    793699059830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)