Motion
LB68393P

LINK-BELT
LB68393P

Bearing Seal - Contact/Lip, 2.4375 in Bore, Nitrile Rubber with Kevlar fibers Material
MI ITEM #00599273
MFR #LB68393P
Price$153.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68393P

Bearing Seal - Contact/Lip, 2.4375 in Bore, Nitrile Rubber with Kevlar fibers Material
MI ITEM #00599273
MFR #LB68393P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.40/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Size Code
    22215
  • Weight
    0.10 lbs

Details

  • A/B Class
    B
  • Additional Information
    LB68393P Link-Belt Split Housed Spherical Roller Bearing
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Upc Number
    793699059847
  • Material
    Nitrile Rubber with Kevlar fibers
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    D5 Seals
  • UPC_NO
    793699059847

Overview

Mfr description
LB68393P PENTAC SL LB68393P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought