Motion
LB68473P

LINK-BELT
LB68473P

Bearing Seal - Contact/Lip, 2.9375 in Bore, Kevlar Material, Compatible Bore: 2.9375 in
Mi Item #00599275
MFR #LB68473P
Price$483.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68473P

Bearing Seal - Contact/Lip, 2.9375 in Bore, Kevlar Material, Compatible Bore: 2.9375 in
Mi Item #00599275
MFR #LB68473P

Mfr description
LB68473P PENTAC SL LB6847-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.06/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Weight
    0.20 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Series
    D5 Seals
  • UPC_NO
    793699059861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)