Motion
LB68483P

LINK-BELT
LB68483P

3.0000 in Bore, Kevlar Material, Compatible Bore: 3.0000 in
Mi Item #00599276
MFR #LB68483P
Price$348.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68483P

3.0000 in Bore, Kevlar Material, Compatible Bore: 3.0000 in
Mi Item #00599276
MFR #LB68483P

Mfr description
LB68483P PENTAC SL LB6848-3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.70/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Compatible Bore Diameter
    3.0000 in

Details

  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Series
    D5 Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)