Motion
LB68513P

LINK-BELT
LB68513P

3.1875 in Bore, Kevlar Material, Compatible Bore: 3.1875 in
Mi Item #00599277
MFR #LB68513P
Price$653.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68513P

3.1875 in Bore, Kevlar Material, Compatible Bore: 3.1875 in
Mi Item #00599277
MFR #LB68513P

Mfr description
LB68513P PENTAC SL LB6851-3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.27/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in

Details

  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Series
    D5 Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)