Motion
LB68553P

LINK-BELT
LB68553P

Bearing Seal - Contact/Lip, 3.4375 in Bore, Kevlar Material
MI ITEM #00599278
MFR #LB68553P
List Price$267.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68553P

Bearing Seal - Contact/Lip, 3.4375 in Bore, Kevlar Material
MI ITEM #00599278
MFR #LB68553P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$267.24/each for your price

Overview

Mfr description
LB68553P PENTAC SL LB6855-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Material
    Kevlar
  • UPC_NO
    793699059892
  • Bore Diameter
    3.4375 in
  • Weight
    0.50 lbs
  • Series
    D5 Seals
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text