Motion
LB68633P

LINK-BELT
LB68633P

Bearing Seal - Contact/Lip, 3.9375 in Bore, Kevlar Material
MI ITEM #00599281
MFR #LB68633P
Your Price$420.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68633P

Bearing Seal - Contact/Lip, 3.9375 in Bore, Kevlar Material
MI ITEM #00599281
MFR #LB68633P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$420.85/each(List $483.99)

Overview

Mfr description
LB68633P PENTAC SL LB6863-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System

Specifications

  • Seal Type
    Contact/Lip
  • Seal Material
    Nitrile
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Material
    Kevlar
  • UPC_NO
    793699058642
  • Bore Diameter
    3.9375 in
  • Weight
    0.14 lbs
  • Series
    D5 Seals
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text