Motion
LB68673P

LINK-BELT
LB68673P

Bearing Seal - Body Lip, 4.1875 in Bore, Kevlar Material, Compatible Bore: 4.1875 in
Mi Item #00599283
MFR #LB68673P
Price$710.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68673P

Bearing Seal - Body Lip, 4.1875 in Bore, Kevlar Material, Compatible Bore: 4.1875 in
Mi Item #00599283
MFR #LB68673P

Mfr description
LB68673P PENTAC SL LB6867-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.75/each

Specifications

Dimensions

  • Bore Diameter
    4.1875 in
  • Compatible Bore Diameter
    4.1875 in
  • Weight
    0.15 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699058666
  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Seal Type
    Body Lip
  • Series
    D5 Seals
  • UPC_NO
    793699058666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)