Motion
LB68713P

LINK-BELT
LB68713P

LB68713P Link-Belt D5 Series Seal
MI ITEM #00599284
MFR #LB68713P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68713P

LB68713P Link-Belt D5 Series Seal
MI ITEM #00599284
MFR #LB68713P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Size Code
    22226
  • Weight
    0.25 lbs

Details

  • A/B Class
    B
  • Additional Information
    LB68713P Link-Belt Split Housed Spherical Roller Bearing
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699058673
  • Material
    Nitrile Rubber with Kevlar fibers
  • Product Type
    Bearing Seals
  • Seal Type
    Body Lip

Overview

Mfr description
LB68713P PENTAC SL LB6871-3P
  • Kevlar Body Lip Seal for use with Type D5 Sealing System

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought