Motion
LB68793P

LINK-BELT
LB68793P

4.9375 in Bore, Kevlar Material, Compatible Bore: 4.9375 in
Mi Item #00599286
MFR #LB68793P
Price$677.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68793P

4.9375 in Bore, Kevlar Material, Compatible Bore: 4.9375 in
Mi Item #00599286
MFR #LB68793P

Mfr description
LB68793P PENTAC SL LB6879-3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.23/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in

Details

  • Material
    Kevlar
  • Product Type
    Bearing Seals
  • Series
    D5 Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)