Motion
PLB6879FD5 4 15/16 PBLK RLR BRG

LINK-BELT
PLB6879FD5 4 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
MI ITEM #00599352
MFR #PLB6879FD5 4 15/16 PBLK RLR BRG
Your Price$7,302.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6879FD5 4 15/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material
MI ITEM #00599352
MFR #PLB6879FD5 4 15/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,302.17/each(List $8,762.61)

Overview

Mfr description
PLB6879FD5 PILLOWBLK P-LB6879FD5

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    6.0000 in
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Weight
    189 lbs
  • Manufacturer Upc Number
    793699059977
  • UPC_NO
    793699059977
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text