Motion
PLB6887FD5 5 7/16 P RLR BRG

LINK-BELT
PLB6887FD5 5 7/16 P RLR BRG

Pillow Block Roller Bearing - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #00599355
MFR #PLB6887FD5 5 7/16 P RLR BRG
Price$22,180.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6887FD5 5 7/16 P RLR BRG

Pillow Block Roller Bearing - 5.4375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #00599355
MFR #PLB6887FD5 5 7/16 P RLR BRG

Mfr description
PLB6887FD5 PILLOWBLK P-LB6887FD5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,180.38/each

Specifications

Dimensions

  • Base Height
    6.6880 in
  • Base To Bore Centerline
    6.6875 in
  • Base Width
    6.2500 in
  • Bolt Center Diameter
    17.3800 to 19.2500 in
  • Bolt Center To Center Length
    17.3800 to 19.2500 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5.4375 in
  • Bore Inside Diameter
    5.4375 in
  • Housing Dimensions
    22.0000 x 9.5500 x 13.3800 in
  • Housing Width
    9.5500 in
  • Inside Diameter
    5.4375 in
  • Length
    22.0000 in
  • Max Bolt Hole Spacing
    19.2500 in
  • Min Bolt Hole Spacing
    17.3800 in
  • Misalignment Angle
    0.5 °
  • Outer Diameter Type
    Spherical
  • Overall Width
    9.5500 in
  • Shaft Diameter
    5.4375 in
  • Tap Thread Size
    1/4 NPT
  • Thread Size
    1/4 NPT
  • Weight
    236 lbs
  • Width
    9.5500 in, 242.56 mm

Details

  • Additional Details
    Phosphate Coated Insert | Powder Coated Housing
  • Bearing Number
    22232LBKC3
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Closure Type
    Pentac Seal
  • Compatible Frame Series
    SAF Style
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    17.3800 to 19.2500 in
  • Dynamic Load Capacity
    216000 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Configuration
    SAF Style
  • Housing Construction
    Split
  • Housing ID
    PLB6887FD502
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    142951
  • Manufacturer Upc Number
    793699060003
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22232LBKC3
  • Replacement End Cap
    LB68886R
  • Replacement Seal
    LB68873R (qty 2) LB68873P (qty 2)
  • Replacement Thrust Collar
    68924
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Pentac
  • Seal Material
    Rubber-Kevlar
  • Seal Type
    Pentac
  • Sealing Type
    Pentac
  • Self Aligning
    Yes
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    310000 lbf
  • Suitable For High Temp App
    No
  • Type
    Spherical Roller Bearing Split Block
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699060003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)