Motion
PLB6895FD5 5 15/16 P RLR BRG

LINK-BELT
PLB6895FD5 5 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #00599356
MFR #PLB6895FD5 5 15/16 P RLR BRG
Price$11,079.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6895FD5 5 15/16 P RLR BRG

Pillow Block Roller Bearing Unit - 5.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion / Non-Expansion, Cast Iron Housing Material
Mi Item #00599356
MFR #PLB6895FD5 5 15/16 P RLR BRG

Mfr description
PLB6895FD5 PILLOWBLK P-LB6895FD5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,079.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0630 in
  • Base Width
    6.7500 in
  • Bolt Hole Diameter
    1.0312 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Housing Width
    10.3100 in
  • Inside Diameter
    5.9375 in
  • Length
    24.7500 in
  • Max Bolt Hole Spacing
    21.6300 in
  • Min Bolt Hole Spacing
    19.3800 in
  • Overall Width
    10.3100 in
  • Shaft Diameter
    5.9375 in
  • Weight
    300 lbs
  • Width
    10.3100 in, 261.87 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    H3134095
  • Additional Details
    Relubricatable | Powder Coated Housing
  • Bearing Number
    22234LBKC3
  • Bearing Type
    Spherical Roller
  • Cage Material
    Bronze
  • Dynamic Load Capacity
    250000 lbf
  • Expansion Capability
    Fixed/Expansion
  • Expansion Type
    Expansion / Non-Expansion
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mounted
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1300 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22234LBKC3
  • Replacement End Cap
    LB68966R
  • Replacement Seal
    LB6895D5
  • Retainer Material
    Bronze
  • Rolling Element
    Spherical Roller
  • Seal
    Pentac
  • Seal Type
    Pentac
  • Sealing Type
    Pentac
  • Series
    Split-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Mounted
  • Static Load Capacity
    345000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)