Motion
035517

DODGE
035517

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599367
MFR #035517
Price$489.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035517

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599367
MFR #035517

Mfr description
CHAY2511USAF115TT HSG ASSY 035517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.62/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.9375 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P2B - 2 Bolt Pillow Block
  • Material
    035517
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475778744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)