Motion
035518

DODGE
035518

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599368
MFR #035518
Price$507.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035518

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599368
MFR #035518

Mfr description
CHAY2513USAF203TT HSG ASSY 035518
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.78/each

Specifications

Dimensions

  • Compatible Bore Diameter
    2.1875 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P2B - 2 Bolt Pillow Block
  • Material
    035518
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475778942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)