Motion
035520

DODGE
035520

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599370
MFR #035520
Price$567.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035520

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599370
MFR #035520

Mfr description
CHAY2515USAF208TT HSG ASSY 035520
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.34/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P2B - 2 Bolt Pillow Block
  • Material
    035520
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475780297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)