Overview
Mfr description
CHAY2516USAF211TT HSG ASSY 035521
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475778577
- Housing TypeP2B - 2 Bolt Pillow Block
- Shaft AttachmentAdapter
- Material035521
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data