Overview
Mfr description
CHAY4515USAF207TT HSG ASSY 035575
Specifications
- Housing MaterialCast Iron
- Country of OriginUS
- UPC_NO782475778652
- Housing TypeP4B - 4 Bolt Pillow Block
- Shaft AttachmentAdapter
- Material035575
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data