Motion
035578

DODGE
035578

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599382
MFR #035578
Price$691.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035578

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599382
MFR #035578

Mfr description
CHAY4516USAF212TT HSG ASSY 035578
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.70/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035578
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475780242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)