Motion
035584

DODGE
035584

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599388
MFR #035584
Price$1,556.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035584

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599388
MFR #035584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,556.99/each

Specifications

Dimensions

  • Compatible Bore Diameter
    3.9375 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035584
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475778638

Overview

Mfr description
CHAY4522USAF315TT HSG ASSY 035584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought