Motion
035585

DODGE
035585

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599389
MFR #035585
Price$1,556.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035585

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599389
MFR #035585

Mfr description
CHAY4522USAF400TT HSG ASSY 035585
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,556.99/each

Specifications

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035585
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475778782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)