Motion
035587

DODGE
035587

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599391
MFR #035587
Price$2,292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035587

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599391
MFR #035587

Mfr description
CHAY4526USAF407TT HSG ASSY 035587
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,292.73/each

Specifications

Dimensions

  • Compatible Bore Diameter
    4.4375 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035587
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475778973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)