Motion
035588

DODGE
035588

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599392
MFR #035588
Price$2,292.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035588

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #00599392
MFR #035588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,292.73/each

Specifications

Dimensions

  • Compatible Bore Diameter
    4.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035588
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475779703

Overview

Mfr description
CHAY4526USAF408TT HSG ASSY 035588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought