Motion
035598

DODGE
035598

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599401
MFR #035598
Price$6,165.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035598

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599401
MFR #035598

Mfr description
CHAY4536USAF608TT HSG ASSY 035598
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,165.75/each

Specifications

Dimensions

  • Compatible Bore Diameter
    6.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035598
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475788019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)