Motion
035602

DODGE
035602

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599404
MFR #035602
Price$11,621.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
035602

Pillow Block Housing - Split Construction, Cast Iron
Mi Item #00599404
MFR #035602

Mfr description
CHAY4544USAF708TT HSG ASSY 035602
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,621.67/each

Specifications

Dimensions

  • Compatible Bore Diameter
    7.5000 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    P4B - 4 Bolt Pillow Block
  • Material
    035602
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Adapter
  • UPC_NO
    782475789153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)