Motion
YCJ 40 SGT

TIMKEN (FAFNIR)
YCJ 40 SGT

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00599524
MFR #YCJ 40 SGT
Price$202.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 40 SGT

Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00599524
MFR #YCJ 40 SGT

Mfr description
YCJ 40 SGT HOUSED UNITS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Circle Diameter  
    5.6560 in
  • Bore Diameter  
    40 mm
  • Length Through Bore
    54.4 mm
  • Overall Length Diameter  
    5.1250 in
  • Weight
    5.05 lbs

Details

  • Bearing Number
    GYE40KRRB SGT
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265905
  • Max Rpm
    3500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Replacement Bearing
    GYE40KRRB
  • Seal Type
    Contact Seal
  • Series
    YCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)